Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7HP59
Zoro # G2326615
Free Shipping & Returns
$2,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Wheel Width (In.) 7 21/32 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 3/4 hp
Product Information
- Brand Dayton
- MFR # 7HP59
- Zoro # G2326615
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Depth (In.) | 27 in |
Inlet Dia. (In.) | 16 1/8 in |
Height (In.) | 30 in |
Discharge Width (In.) | 11 3/4 in |
Discharge Height (In.) | 16 1/4 in |
Shaft Dia. (In.) | 1 in |
Width (In.) | 34 in |
Wheel Width | 7 5/8 in |
Outlet Width | 11 3/4 in |
Overall Width | 34 in |
Housing Height | 30 in |
Overall Depth | 27 in |
Overall Height | 30 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 15 in |
Outlet Height | 16 1/4 in |
Housing Width | 34 in |
Housing Depth | 27 in |
Inlet Diameter | 16 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,015 cfm, Airflow @ 0.500 in SP 2,830 cfm, Airflow @ 0.750 in SP 2,370 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- ALL-FILTERS 18X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18301.13 4pk)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blower, 9 1/2 In (7HR63)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower, 12 1/4 In (7C491)
- Dayton Belt Drive Blowers