Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7HP41
Zoro # G2719726
product price: $1,923.99
/ea
Free Shipping & Returns
$1,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Wheel Width (In.) 6 1/2 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 3/4 hp
Product Information
- Brand Dayton
- MFR # 7HP41
- Zoro # G2719726
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Height (In.) | 13 1/4 in |
Discharge Width (In.) | 9 5/8 in |
Width (In.) | 30 in |
Height (In.) | 27 in |
Inlet Dia. (In.) | 13 1/4 in |
Shaft Dia. (In.) | 1 in |
Depth (In.) | 22 in |
Overall Depth | 22 in |
Shaft Diameter | 1 in |
Housing Height | 27 in |
Housing Width | 30 in |
Overall Width | 30 in |
Wheel Diameter | 12 1/4 in |
Outlet Height | 13 1/4 in |
Inlet Diameter | 13 1/4 in |
Outlet Width | 9 5/8 in |
Housing Depth | 22 in |
Overall Height | 27 in |
Wheel Width | 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,260 cfm, Airflow @ 0.750 in SP 2,015 cfm, Airflow @ 1.000 in SP 1,700 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2001-0800-1050)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DELHI Blower, Inline Duct (7H714)
- Dayton Belt Drive Blowers