Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V
Mfr # 7J480
Zoro # G4124364
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 10 15/16 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Product Information
- Brand Dayton
- MFR # 7J480
- Zoro # G4124364
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 10 15/16 in |
Discharge Height | 9 11/16 in |
Discharge Width | 14 11/16 in |
Housing Height (In.) | 25 3/4 in |
Housing Width (In.) | 14 11/16 in |
Housing Depth (In.) | 22 11/16 in |
Inlet Diameter | 12 7/16 in |
Housing Height | 25 3/4 in |
Wheel Width | 10 15/16 in |
Outlet Height | 9 11/16 in |
Outlet Width | 14 11/16 in |
Wheel Diameter | 15 in |
Housing Width | 14 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 22 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 4,170 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- SIMPSON DURAVENT DuraVent DirectVent Pro Galvanized Steel Square Ceiling Support Box (46DVA-CS)
- SOLER & PALAU Speed Control, 5A, 120V (2525.5UL)
- SIMPLE DELUXE 26 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan with 90 degree rotation (HIFANXBLADELESS26GS)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower with Drive Package (43XG45)
- Dayton Belt Drive Blowers