Shop All High Pressure Radial Blade Blowers
Dayton
Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V
Mfr # 7AV24
Zoro # G3206917
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 1 hp
- Shaft Dia. (In.) 1 in
Product Information
- Brand Dayton
- MFR # 7AV24
- Zoro # G3206917
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Shaft Dia. (In.) | 1 in |
Housing Width (In.) | 25 in |
Dimension N (In.) | 21 in |
Dimension M (In.) | 11 in |
Dimension L (In.) | 11 3/8 in |
Dimension H (In.) | 10 1/2 in |
Dimension J (In.) | 9 5/8 in |
Discharge Height (In.) | 7 1/8 in |
Dimension V (In.) | 25 7/8 in |
Dimension D (In.) | 5 3/4 in |
Dimension C (In.) | 7 1/8 in |
Housing Height (In.) | 26 in |
Dimension R (In.) | 4 in |
Discharge Width (In.) | 5 3/4 in |
Dimension B (In.) | 15 in |
Dimension T (In.) | 17 in |
Housing Length (In.) | 23 in |
Dimension G (In.) | 11 1/2 in |
Inlet Dia. (In.) | 8 in |
Dimension P (In.) | 8 in |
Wheel Width (In.) | 4 3/8 in |
Dimension F (In.) | 16 in |
Dimension A (In.) | 17 5/8 in |
Dimension Q (In.) | 9/16 in |
Dimension E (In.) | 13 1/2 in |
Dimension X (In.) | 20 in |
Inlet Diameter | 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Outlet Width | 5 3/4 in |
Wheel Width | 4 3/8 in |
Housing Height | 26 in |
Housing Width | 25 in |
Housing Depth | 23 in |
Overall Height | 25 7/8 in |
Overall Width | 17 5/8 in |
Outlet Height | 7 1/8 in |
Wheel Diameter | 13 1/2 in |
Overall Depth | 23 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,007 cfm, Airflow @ 2.000 in SP 901 cfm, Airflow @ 3.000 in SP 797 cfm, Airflow @ 4.000 in SP 661 cfm, Airflow @ 5.000 in SP 433 cfm, Airflow @ 6.000 in SP 408 cfm, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- YORK O Ring (028-12961-008)
- TORNADO Gasket, For Pneumatic Vacuum, 11386 (11386)
- OMNITEC DESIGN On/Off Rocker Switch (ESW11)
- DAYTON Blower, Duct, 22 5/8 In (3C108)
- DAYTON Slinger, Heat, 8 In (4C791)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V (7AV27)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V (7AV28)
- DAYTON Blower, 19 1/8 In (7C253)
- DAYTON Blower, 15 5/8 In (7C250)
- DAYTON Blower, 22 5/8 In (7C270)
- Dayton High Pressure Radial Blade Blowers