Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7J463
Zoro # G4190252
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 12 1/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 7J463
- Zoro # G4190252
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Depth (In.) | 19 3/8 in |
Housing Width (In.) | 15 5/8 in |
Housing Depth | 19 3/8 in |
Inlet Diameter | 10 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 8 3/8 in |
Wheel Width | 12 in |
Housing Width | 15 5/8 in |
Wheel Diameter | 12 3/4 in |
Housing Height | 21 11/16 in |
Outlet Width | 15 5/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,520 cfm, Airflow @ 0.250 in SP 2,100 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- DAYTON Hydronic Unit Heater, 18-1/4" W (5PV63)
- SUPCO UV Surface Disinfection System (UUVS-CBAR-D)
- DAYTON Blower, 10 5/8 In (7HR29)
- DAYTON Blower, 22 In, Fwd Curve (7K421)
- DAYTON Blower, 15 In (7C496)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, 12 1/4 In (7C491)
- Dayton Belt Drive Blowers