Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V
Mfr # 7HN56
Zoro # G0407994
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 3/4 in
- Wheel Width (In.) 12 1/16 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 7HN56
- Zoro # G0407994
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 12 3/4 in |
Wheel Width (In.) | 12 1/16 in |
Discharge Height | 8 3/8 in |
Discharge Width | 15 5/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Width (In.) | 15 5/8 in |
Housing Depth (In.) | 19 3/8 in |
Outlet Width | 15 5/8 in |
Inlet Diameter | 10 1/8 in |
Outlet Height | 8 3/8 in |
Housing Depth | 19 3/8 in |
Housing Height | 21 11/16 in |
Housing Width | 15 5/8 in |
Wheel Diameter | 12 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 12 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,520 cfm, Airflow @ 0.250 in SP 2,100 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- DAYTON Blower, 22 In, Fwd Curve (7J528)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower, 15 In (7C506)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- Dayton Belt Drive Blowers