Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V
Mfr # 7HN22
Zoro # G2882582
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 11 1/8 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 7 5/8 in
- Voltage 115/208-230
- Motor HP 1 hp
Product Information
- Brand Dayton
- MFR # 7HN22
- Zoro # G2882582
- UPC # 00190735348017
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 11 1/8 in |
Wheel Width (In.) | 7 5/8 in |
Discharge Height | 7 in |
Discharge Width | 10 1/2 in |
Housing Width (In.) | 10 1/2 in |
Housing Height (In.) | 18 13/16 in |
Housing Depth (In.) | 16 9/16 in |
Inlet Diameter | 9 1/8 in |
Wheel Width | 7 5/8 in |
Housing Depth | 16 1/2 in |
Wheel Diameter | 11 1/8 in |
Housing Width | 10 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 7 in |
Outlet Width | 10 1/2 in |
Housing Height | 18 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,670 cfm, Airflow @ 0.750 in SP 2,280 cfm, Airflow @ 1.000 in SP 1,750 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (1C746)
- FRIGIDAIRE Plug (5304473999)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- DURAFLOW FILTRATION Pre/Post Filters for F50E1000, F50E1166, F50A1009, F50E1026 and more (A60696 - 2 Pack)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower, 22 In, Fwd Curve (7J528)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- Dayton Belt Drive Blowers