Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V
Mfr # 7HN01
Zoro # G1225567
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 6 3/4 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Product Information
- Brand Dayton
- MFR # 7HN01
- Zoro # G1225567
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 12 1/2 in |
Housing Height (In.) | 14 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 12 1/2 in |
Housing Height | 14 3/16 in |
Outlet Height | 6 5/16 in |
Outlet Width | 9 3/16 in |
Inlet Diameter | 7 1/2 in |
Housing Width | 9 3/16 in |
Wheel Diameter | 10 1/4 in |
Wheel Width | 6 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 2,225 cfm, Airflow @ 1.000 in SP 2,120 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- ALL-FILTERS 12X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12242.C 6PK)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower with Drive Package (43XG95)
- Dayton Belt Drive Blowers