Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V
Mfr # 7HL82
Zoro # G2449711
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 6 3/4 in
- Voltage 208-230/460
- Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 7HL82
- Zoro # G2449711
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Discharge Height | 6 5/16 in |
Discharge Width | 9 3/16 in |
Housing Height (In.) | 16 15/16 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 14 15/16 in |
Wheel Diameter | 10 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 7 1/2 in |
Wheel Width | 6 3/4 in |
Outlet Width | 9 3/16 in |
Housing Height | 16 15/16 in |
Outlet Height | 6 5/16 in |
Housing Depth | 14 15/16 in |
Housing Width | 9 3/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,365 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 1/2 In NPT (Z050T2-3)
- JET Electrostatic Air Filter, 12x24x1" (708732)
- HONEYWELL THERMAL SOLUTIONS Rm7840L1075 Programmer Control (RM7840L107)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, 25 In, Fwd Curve (7K435)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN19)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DELHI Blower, Inline Duct (207 INSL)
- Dayton Belt Drive Blowers