Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 10-1/4 In, 115V
Mfr # 7J417
Zoro # G4113024
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/4 in
- Wheel Width (In.) 9 3/16 in
- Type Double Inlet Forward Curve
- Voltage 115
- Motor HP 1/2 hp
Product Information
- Brand Dayton
- MFR # 7J417
- Zoro # G4113024
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 10 1/4 in |
Wheel Width (In.) | 9 3/16 in |
Discharge Height | 6 5/16 in |
Discharge Width | 11 13/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Width (In.) | 11 13/16 in |
Housing Height (In.) | 16 15/16 in |
Inlet Diameter | 7 1/2 in |
Outlet Width | 11 13/16 in |
Outlet Height | 6 5/16 in |
Wheel Width | 9 3/16 in |
Housing Height | 16 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 11 3/4 in |
Housing Depth | 14 15/16 in |
Wheel Diameter | 10 1/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,070 cfm, Airflow @ 0.750 in SP 1,800 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL UV Leak Detection Dye, 1 oz. (16525)
- NOVATEK Novatek Novair Air Scrubber/Negative Air Machine 2000-1000 CFM with HEPA Filtration (F2100)
- MR. HEATER Vent-Free Blower Kit (F299201)
- CARRIER Contactor, 3 Pole, 120V, 75A (HN53HG120)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- Dayton Belt Drive Blowers