Shop All Permanent Split Capacitor Blower Motors
Dayton
Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz
Mfr # 5RHU0
Zoro # G2735704
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 4
- RPM Range 0-1,000
- Capacitor Required 2MDV6
- Frame 48YZ
- Bolt Circle Dia. 5 1/8 in
Product Information
- Brand Dayton
- MFR # 5RHU0
- Zoro # G2735704
- UPC # 190735350393
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 5 in |
Overall Length | 11 1/2 in |
Length Less Shaft | 6 1/8 in |
Shaft Dia. | 1/2 in |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 to 1/6 HP, Nameplate RPM 825, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 2.2-1.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- LOC-LINE Extended Element, 1/2 In, PK4 (51833)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- DAYTON Motor, PSC, 1hp, 1075/4,115v, Ring/Stud/Hole (7E680)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- DAYTON Motor, 1/6hp, D/D Blower (3LU71)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- Dayton Permanent Split Capacitor Blower Motors