Shop All Blower and Fan Accessories
Dayton
Blower, Duct, 9 In
Mfr # 7C408
Zoro # G2344352
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/230
- Motor HP 1 hp
- CFM @ 2.000-In. SP 1,050 cfm
Product Information
- Brand Dayton
- MFR # 7C408
- Zoro # G2344352
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Outlet Height (In.) | 10 3/4 in |
Depth (In.) | 15 in |
Inlet Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Height (In.) | 18 in |
Outlet Width (In.) | 6 1/2 in |
Width (In.) | 16 in |
Inlet Diameter | 9 in |
Housing Height | 18 in |
Housing Width | 12 1/8 in |
Housing Depth | 15 in |
Overall Width | 16 in |
Outlet Height | 10 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 18 in |
Outlet Width | 6 1/2 in |
Wheel Width | 4 1/2 in |
Wheel Diameter | 9 in |
Wheel Bore Diameter | 7/8 in |
Overall Depth | 15 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 1.500 in SP 1,390 cfm, Airflow @ 2.000 in SP 1,050 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x25x2 Key Pleat - MERV 8 (6 Pack) (20x25x2x1 KP (6 Pack))
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 68 CFM, 120V (BBA14-123SMB-00)
- TRUE AIRE Wall Register 3-Way 14X6 (C103M 14X06)
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- DAYTON Air Duct with Adapter, Accessory (20VD74)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Blower, 9 In (7C039)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP90)
- Dayton Blower and Fan Accessories