Shop All Blower and Fan Accessories
Dayton
Blower, Duct, 9 In
Mfr # 4C118
Zoro # G1874896
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Depth (In.) 15 in
- Wheel Bore (In.) 7/8 in
- Outlet Width (In.) 6 1/2 in
- Housing Material Steel
Product Information
- Brand Dayton
- MFR # 4C118
- Zoro # G1874896
- UPC # 190735321850
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Depth (In.) | 15 in |
Outlet Width (In.) | 6 1/2 in |
Wheel Width (In.) | 4 1/2 in |
Outlet Height (In.) | 10 3/4 in |
Height (In.) | 18 in |
Width (In.) | 16 in |
Inlet Dia. (In.) | 9 in |
Wheel Dia. (In.) | 9 in |
Overall Height | 18 in |
Overall Width | 16 in |
Outlet Width | 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 9 in |
Outlet Height | 10 3/4 in |
Overall Depth | 15 in |
Wheel Bore Diameter | 7/8 in |
Wheel Diameter | 9 in |
Wheel Width | 4 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 1,050 cfm, Maximum Airflow 1,390 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 in, Outlet Shape Rectangular, Outlet Height 10 3/4 in, Outlet Width 6 1/2 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 14 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (3HHP5)
- IMPERIAL MFG COAL HOD BLACK (LT0163)
- GENERAL FILTERS 1099-20 Evaporator Pad For Model (1099-20)
- DUNDAS JAFINE ProClean Series Dryer Duct Lint Trap, 4 in Duct, Polystyrene (PCLT4WZW)
- DAYTON Multi-Directional Airflow Adapter, (20VD70)
- DAYTON Blower, 10 In, Capacity (7C648)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Blower, 10 In (7C649)
- DAYTON Direct Drive Blower, 115/230 V (7AP76)
- DAYTON Blower, 7 3/4 In (1C792)
- Dayton Blower and Fan Accessories