Shop All Belt Drive Blowers
Dayton
Blower, Duct, 9 In
Mfr # 2C887
Zoro # G1760552
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Type Less Drive Package
- Wheel Width (In.) 4 1/2 in
- Motor Enclosure Open Dripproof
- Max. Inlet Temp. (Deg. F) 180 Degrees F
Product Information
- Brand Dayton
- MFR # 2C887
- Zoro # G1760552
- UPC # 190735217139
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Inlet Dia. (In.) | 9 in |
Discharge Height (In.) | 10 3/4 in |
Height (In.) | 17 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Width (In.) | 6 1/2 in |
Width (In.) | 11 in |
Depth (In.) | 15 in |
Overall Width | 11 in |
Overall Height | 17 in |
Outlet Height | 10 3/4 in |
Inlet Diameter | 9 in |
Outlet Width | 6 1/2 in |
Shaft Diameter | 5/8 in |
Overall Depth | 15 in |
Wheel Diameter | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 4 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 475 cfm, Maximum Airflow 1,100 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Shaft Diameter 5/8 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 in, Outlet Shape Rectangular, Outlet Height 10 3/4 in, Outlet Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF4-2HTL5-3X275)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUX7)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph (7C902)
- DAYTON Blower, 22 1/4 In (3C009)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J456)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- Dayton Belt Drive Blowers