Shop All High Pressure Radial Blade Blowers
Dayton
Blower, Duct, 26 1/8 In
Mfr # 3C540
Zoro # G0868174
product price: $4,273.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,273.99
Free 30-Day Returns
Key Features
- Type Less Drive Package
- Wheel Dia. (In.) 26 1/8 in
- Rotation CW
- Stock No. 3C540
- Max. Ambient Temp. (F) 104 Degrees F
Product Information
- Brand Dayton
- MFR # 3C540
- Zoro # G0868174
- UPC # 190735281116
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 26 1/8 in |
Dimension X (In.) | 25 in |
Dimension P (In.) | 15 1/4 in |
Dimension B (In.) | 7/8 in |
Dimension V (In.) | 11/16 in |
Inlet Dia. (In.) | 15 1/4 in |
Dimension E (In.) | 22 1/2 in |
Discharge Width (In.) | 12 1/8 in |
Discharge Height (In.) | 15 in |
Wheel Width (In.) | 9 9/16 in |
Dimension J (In.) | 9 3/8 in |
Dimension D (In.) | 12 1/8 in |
Housing Width (In.) | 12 1/8 in |
Dimension F (In.) | 23 1/4 in |
Dimension N (In.) | 9 3/16 in |
Dimension K (In.) | 20 5/16 in |
Dimension H (In.) | 18 1/8 in |
Dimension T (In.) | 31 1/4 in |
Dimension S (In.) | 33 7/8 in |
Dimension C (In.) | 15 in |
Dimension G (In.) | 16 1/16 in |
Housing Length (In.) | 39 3/8 in |
Dimension M (In.) | 36 3/16 in |
Housing Height (In.) | 40 5/8 in |
Dimension L (In.) | 19 1/16 in |
Dimension R (In.) | 22 1/2 in |
Dimension Q (In.) | 16 1/4 in |
Dimension A (In.) | 25 1/2 in |
Shaft Dia. (In.) | 1 15/16 in |
Outlet Height | 15 in |
Shaft Diameter | 1 7/8 in |
Housing Height | 40.6 in |
Wheel Width | 9 1/2 in |
Outlet Width | 12 1/8 in |
Wheel Diameter | 26 1/8 in |
Housing Width | 12.1 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 39.3 in |
Inlet Diameter | 15 1/4 in |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 26 1/8 in, Minimum Airflow 3,145 cfm, Maximum Airflow 8,200 cfm, Maximum Static Pressure 13 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 7/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 9 1/2 in, Number of Inlets 1, Inlet Diameter 15 1/4 in, Outlet Shape Rectangular, Outlet Height 15 in, Outlet Width 12 1/8 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 164 CFM (SWF-100X)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14201.8 12PK)
- DANFOSS Compressor Starting Relay (117U6016)
- DAYTON Blower, 22 5/8 In (7C344)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V (7AV27)
- DAYTON Blower, 15 5/8 In (7C252)
- DAYTON Blower, 19 1/8 In (7C331)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV13)
- DAYTON Slinger, Heat, 6 In (4C784)
- DAYTON Slinger, Heat, 8 In (4C791)
- Dayton High Pressure Radial Blade Blowers