Shop All Belt Drive Blowers
Dayton
Blower, Duct, 22-1/8 In, Less Drive Pkg
Mfr # 5ZCP6
Zoro # G2297075
product price: $1,708.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,708.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/8 in
- Wheel Width (In.) 10 7/8 in
- Type Belt Drive, Single Inlet Forward Curve Less Drive Package
- Mounting Position Blower Shaft Horizontal
- Dimension X (In.) 3/8 in
Product Information
- Brand Dayton
- MFR # 5ZCP6
- Zoro # G2297075
- UPC # 190735356531
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/8 in |
Wheel Width (In.) | 10 7/8 in |
Dimension X (In.) | 3/8 in |
Dimension B (In.) | 35 1/8 in |
Dimension S (In.) | 3 3/4 in |
Dimension Y (In.) | 2 1/2 in |
Dimension T (In.) | 1 1/2 in |
Inlet Dia. (In.) | 22 5/16 in |
Dimension R (In.) | 1 3/16 in |
Discharge Width (In.) | 17 1/8 in |
Dimension L (In.) | 40 1/8 in |
Dimension D (In.) | 5/8 in |
Dimension J (In.) | 22 15/16 in |
Dimension F (In.) | 22 5/16 in |
Dimension H (In.) | 20 1/8 in |
Housing Width (In.) | 17 1/8 in |
Dimension C (In.) | 15 11/16 in |
Housing Height (In.) | 39 7/16 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension K (In.) | 17 1/8 in |
Dimension A (In.) | 39 7/16 in |
Discharge Height (In.) | 27 1/4 in |
Dimension E (In.) | 27 1/4 in |
Housing Length (In.) | 35 1/8 in |
Dimension Z (In.) | 3/4 in |
Dimension M (In.) | 15 1/4 in |
Dimension G (In.) | 21 in |
Overall Height | 40 in |
Overall Width | 24 5/8 in |
Shaft Diameter | 1 1/8 in |
Outlet Height | 27 1/4 in |
Housing Height | 39.4 in |
Housing Width | 17.1 in |
Housing Depth | 35.7 in |
Overall Depth | 35 3/4 in |
Wheel Diameter | 22 1/8 in |
Outlet Width | 17 1/8 in |
Wheel Width | 10 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 22 1/4 in |
Wheel Bore Diameter | 1 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 1/8 in, Minimum Airflow 3,520 cfm, Maximum Airflow 11,100 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 10 7/8 in, Number of Inlets 1, Inlet Diameter 22 1/4 in, Outlet Shape Rectangular, Outlet Height 27 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FA10X20_4)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. (4KCA4)
- UNITED ELECTRIC Temperature Switch (E100-3BC)
- AIR HANDLER 40"x20 ft. Paint Collector Filter Roll, Paper (6B836)
- DAYTON Blower, Duct, 10 5/8 In (7C652)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J505)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower with Drive Package (43XG60)
- Dayton Belt Drive Blowers