Shop All High Pressure Radial Blade Blowers
Dayton
Blower, Duct, 15 5/8 In
Mfr # 3C106
Zoro # G3042331
original price:
$2,122.13
8% off
new price: $1,942.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,942.99
Free 30-Day Returns
Key Features
- Type Less Drive Package
- Wheel Dia. (In.) 15 5/8 in
- Max. Ambient Temp. (F) 104 Degrees F
- Stock No. 3C106
- Dimension E (In.) 17 5/8 in
Product Information
- Brand Dayton
- MFR # 3C106
- Zoro # G3042331
- UPC # 190735280614
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 15 5/8 in |
Dimension E (In.) | 17 5/8 in |
Dimension J (In.) | 4 15/16 in |
Dimension C (In.) | 9 in |
Dimension X (In.) | 18 7/8 in |
Housing Height (In.) | 24 3/8 in |
Dimension G (In.) | 9 11/16 in |
Dimension A (In.) | 17 1/4 in |
Dimension K (In.) | 12 3/16 in |
Dimension Q (In.) | 9 7/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension L (In.) | 11 11/16 in |
Inlet Dia. (In.) | 9 1/4 in |
Dimension P (In.) | 9 1/4 in |
Dimension B (In.) | 1 in |
Dimension D (In.) | 7 1/2 in |
Dimension M (In.) | 28 1/2 in |
Dimension N (In.) | 6 7/8 in |
Dimension T (In.) | 26 3/4 in |
Dimension S (In.) | 28 in |
Dimension H (In.) | 11 1/16 in |
Housing Width (In.) | 7 1/2 in |
Dimension R (In.) | 13 5/16 in |
Dimension V (In.) | 9/16 in |
Discharge Height (In.) | 9 in |
Wheel Width (In.) | 5 7/8 in |
Dimension F (In.) | 14 1/2 in |
Discharge Width (In.) | 7 1/2 in |
Housing Length (In.) | 23 7/8 in |
Housing Height | 24.3 in |
Outlet Height | 9 in |
Inlet Diameter | 9 1/4 in |
Housing Depth | 23.8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 7 1/2 in |
Shaft Diameter | 1 1/8 in |
Wheel Diameter | 15 5/8 in |
Wheel Width | 5 7/8 in |
Housing Width | 7.5 in |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 5/8 in, Minimum Airflow 960 cfm, Maximum Airflow 2,900 cfm, Maximum Static Pressure 13 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 5 7/8 in, Number of Inlets 1, Inlet Diameter 9 1/4 in, Outlet Shape Rectangular, Outlet Height 9 in, Outlet Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rem1000R1003 Redlink Enabled (REM1000R10)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- MARADYNE Harness, w/Adjustable Temp, Switch/Relay (MFA100)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- DAYTON Slinger, Heat, 6 In (4C790)
- DAYTON Heat Slinger, Use With 3AXF4 (4DKL1)
- DAYTON Blower, 19 1/8 In (7C261)
- DAYTON Blower, 15 5/8 In (7C325)
- DAYTON Blower, 15 5/8 In (7C249)
- DAYTON Blower, 15 5/8 In (7C250)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- Dayton High Pressure Radial Blade Blowers