Shop All Belt Drive Blowers
Dayton
Blower, Duct, 10 5/8 In
Mfr # 2C888
Zoro # G3222046
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 5/8 in
- Type Less Drive Package
- Wheel Width (In.) 5 1/4 in
- Motor Enclosure Open Dripproof
- Housing Finish Gray Baked Polyester Epoxy
Product Information
- Brand Dayton
- MFR # 2C888
- Zoro # G3222046
- UPC # 190735217146
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Wheel Width (In.) | 5 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 11 3/4 in |
Height (In.) | 19 in |
Inlet Dia. (In.) | 10 in |
Discharge Width (In.) | 8 in |
Width (In.) | 12 in |
Depth (In.) | 18 in |
Overall Width | 12 in |
Overall Height | 19 in |
Outlet Width | 8 in |
Overall Depth | 18 in |
Wheel Diameter | 10 5/8 in |
Inlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Shaft Diameter | 3/4 in |
Wheel Width | 5 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 5/8 in, Minimum Airflow 1,140 cfm, Maximum Airflow 1,690 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 5 1/4 in, Number of Inlets 1, Inlet Diameter 10 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT N/O Pressure Switch (TP-264E)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- CERTAINTEED MEMBRAIN 8 ft. W X 100 ft. L Unfaced Air Barrier and Smart Vapor Retarder Roll 833 sq ft (902008)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 138 Plates -Dual Circuit Evaporator 660k BTU (ACH240DQ-138AH-F)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower, Duct, 9 In (2C887)
- Dayton Belt Drive Blowers