Shop All Backward Incline Blowers
Dayton
Blower, Ball Bearing, 23 in. D x 24 in. W
Mfr # 48LX21
Zoro # G4150931
product price: $3,168.99
/ea
Free Shipping & Returns
$3,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Dimension J (In.) 9 3/8 in
- Width (In.) 24 in
- Shaft Dia. (In.) 5/8 in
- Dimension X (In.) 17 in
Product Information
- Brand Dayton
- MFR # 48LX21
- Zoro # G4150931
- UPC # 190735891414
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension J (In.) | 9 3/8 in |
Width (In.) | 24 in |
Shaft Dia. (In.) | 5/8 in |
Dimension X (In.) | 17 in |
Dimension R (In.) | 13 7/8 in |
Dimension K (In.) | 12 5/8 in |
Dimension F (In.) | 16 in |
Dimension E (In.) | 9 3/4 in |
Inlet Dia. (In.) | 14 1/2 in |
Dimension L (In.) | 11 3/8 in |
Dimension H (In.) | 11 1/8 in |
Height (In.) | 28 1/8 in |
Dimension A (In.) | 17 5/8 in |
Outlet Height (In.) | 14 5/8 in |
Outlet Width (In.) | 10 3/4 in |
Dimension B (In.) | 9 in |
Dimension C (In.) | 14 5/8 in |
Dimension D (In.) | 10 3/4 in |
Dimension N (In.) | 7 in |
Dimension P (In.) | 14 1/2 in |
Depth (In.) | 23 in |
Dimension Q (In.) | 12 3/8 in |
Overall Width | 24 in |
Inlet Diameter | 14 1/2 in |
Overall Depth | 23 in |
Shaft Diameter | 5/8 in |
Wheel Diameter | 13 1/2 in |
Overall Height | 28 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 14 5/8 in |
Outlet Width | 10 3/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 13 1/2 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 5/8 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 14 1/2 in, Outlet Shape Rectangular, Outlet Height 14 5/8 in, Outlet Width 10 3/4 in, Outlet Diameter Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 115V, 1.6 to 1.2. HP, 1050 rpm (D354)
- CRC Foaming Coil Cleaner, 18 Wt Oz (03196)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON Blower, 18 1/4 In (7H169)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower (3C074)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower, 10 1/2 In (7H150)
- Dayton Backward Incline Blowers