Shop All Backward Incline Blowers
Dayton
Blower, Ball Bearing, 22-1/8 in.D x 22in.W
Mfr # 48LX20
Zoro # G4150940
product price: $2,288.99
/ea
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Width (In.) 22 in
- Dimension F (In.) 14 3/4 in
- Dimension B (In.) 9 in
- Dimension P (In.) 13 1/4 in
Product Information
- Brand Dayton
- MFR # 48LX20
- Zoro # G4150940
- UPC # 190735891407
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Width (In.) | 22 in |
Dimension F (In.) | 14 3/4 in |
Dimension B (In.) | 9 in |
Dimension P (In.) | 13 1/4 in |
Dimension Q (In.) | 11 1/4 in |
Dimension H (In.) | 10 1/8 in |
Outlet Width (In.) | 9 5/8 in |
Dimension A (In.) | 16 3/8 in |
Dimension X (In.) | 17 in |
Dimension L (In.) | 10 1/2 in |
Dimension C (In.) | 13 1/4 in |
Height (In.) | 27 1/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Dimension D (In.) | 9 5/8 in |
Outlet Height (In.) | 13 1/4 in |
Depth (In.) | 22 1/8 in |
Shaft Dia. (In.) | 5/8 in |
Dimension J (In.) | 8 1/2 in |
Dimension N (In.) | 6 3/8 in |
Dimension E (In.) | 9 3/4 in |
Dimension R (In.) | 12 3/4 in |
Dimension K (In.) | 11 1/2 in |
Shaft Diameter | 5/8 in |
Overall Width | 22 in |
Overall Height | 27 1/8 in |
Wheel Diameter | 12 1/4 in |
Inlet Diameter | 13 1/4 in |
Outlet Width | 9 5/8 in |
Outlet Height | 13 1/4 in |
Overall Depth | 22 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 12 1/4 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 5/8 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 13 1/4 in, Outlet Shape Rectangular, Outlet Height 13 1/4 in, Outlet Width 9 5/8 in, Outlet Diameter Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- SUPCO Round Run Capacitor, CR7.5X440R (CR7.5X440R)
- ALL-FILTERS 20x20x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1011, 2PK (20205.12H)
- RAYPAK Hot Surface Ignitor (007400F)
- DAYTON Blower, 20 In (7H176)
- DAYTON Blower, 16-1/2 in. Wheel Dia., 37 in. D (48LW24)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K342)
- DAYTON Blower, 15 In (7H138)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, 15 In (7H136)
- Dayton Backward Incline Blowers