Shop All Backward Incline Blowers
Dayton
Blower, Ball Bearing, 19 in.D x 17-1/4in.W
Mfr # 48LX19
Zoro # G4150959
product price: $1,745.99
/ea
Free Shipping & Returns
$1,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Max. Inlet Temp. (Deg. F) 250 Degrees F
- Dimension J (In.) 6 3/4 in
- Assembled/Unassembled Unassembled
- Shaft Dia. (In.) 5/8 in
Product Information
- Brand Dayton
- MFR # 48LX19
- Zoro # G4150959
- UPC # 190735891391
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Dimension J (In.) | 6 3/4 in |
Shaft Dia. (In.) | 5/8 in |
Depth (In.) | 19 in |
Dimension C (In.) | 11 3/4 in |
Dimension H (In.) | 8 in |
Dimension E (In.) | 6 7/8 in |
Dimension K (In.) | 9 1/8 in |
Dimension B (In.) | 9 in |
Width (In.) | 17 1/4 in |
Dimension X (In.) | 11 3/4 in |
Dimension P (In.) | 12 7/8 in |
Dimension F (In.) | 7 1/2 in |
Dimension N (In.) | 6 in |
Height (In.) | 19 3/4 in |
Inlet Dia. (In.) | 12 7/8 in |
Outlet Width (In.) | 8 in |
Outlet Height (In.) | 11 3/4 in |
Dimension D (In.) | 8 in |
Dimension A (In.) | 14 3/4 in |
Dimension L (In.) | 8 1/8 in |
Overall Depth | 19 in |
Overall Width | 17 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Shaft Diameter | 5/8 in |
Outlet Width | 8 in |
Inlet Diameter | 12 7/8 in |
Wheel Diameter | 10 1/2 in |
Overall Height | 19 3/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 10 1/2 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 5/8 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 12 7/8 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 8 in, Outlet Diameter Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0338-0400-0001)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- HONEYWELL He250A1005 True Ease Advanced (HE250A1005)
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- DAYTON Blower, 18 1/4 In (7H168)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Blower, 18 1/4 In (7H171)
- DAYTON Blower, 12 1/4 In (7H160)
- DAYTON Blower (3C074)
- DAYTON Blower, 10 1/2 In (7H150)
- Dayton Backward Incline Blowers