Shop All Blower and Fan Accessories
Dayton
Blower, Assembled, 115 Volt, 4 Speed
Mfr # 1XJX9
Zoro # G1690963
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Drive Type Direct Drive
- Assembled/Unassembled Assembled
- CFM @ 0.700-In. SP 1358 1320 1185 1012
- CFM @ 0.300-In. SP 1638 1516 1368 1132
Product Information
- Brand Dayton
- MFR # 1XJX9
- Zoro # G1690963
- UPC # 190735149942
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Discharge Width (In.) | 11 13/16 in |
Housing Height (In.) | 15 9/32 in |
Housing Width (In.) | 12 5/16 in |
Wheel Width (In.) | 9 7/16 in |
Housing Depth (In.) | 15 in |
Discharge Height (In.) | 10 1/4 in |
Wheel Dia. | 9 7/16 in |
Overall Width | 12 5/16 in |
Overall Height | 15 1/4 in |
Housing Height | 15 1/4 in |
Housing Width | 12 5/16 in |
Shaft Diameter | 14 mm |
Wheel Diameter | 9 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 10 1/4 in |
Housing Depth | 15 in |
Outlet Width | 11 13/16 in |
Wheel Width | 9 7/16 in |
Inlet Diameter | 7 13/16 in |
Wheel Bore Diameter | 14 mm |
Overall Depth | 15 in |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 9 3/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Contactor, N/C, N/O, 3 Pole, 40/50A (123281P1S)
- MAXITROL Ts114F Discharge Air Sensor (TS114F)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond (6K2415A)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Sensor (RSA-101-008)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Multi-Directional Airflow Adapter, (20VD70)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- LUTRON Pico Caseta Remote Fan Control; White (3002682)
- Dayton Blower and Fan Accessories