Shop All Blower and Fan Accessories
Dayton
Blower, Assembled, 115 Volt, 3 Speed
Mfr # 1XJY3
Zoro # G0461097
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 13 in
- Voltage 115
- Wheel Width (In.) 9 1/2 in
- Discharge Width (In.) 12 3/16 in
Product Information
- Brand Dayton
- MFR # 1XJY3
- Zoro # G0461097
- UPC # 190735149973
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 13 in |
Wheel Width (In.) | 9 1/2 in |
Discharge Width (In.) | 12 3/16 in |
Discharge Height (In.) | 13 3/8 in |
Housing Width (In.) | 13 5/16 in |
Housing Height (In.) | 20 5/16 in |
Housing Depth (In.) | 19 9/32 in |
Overall Width | 13 5/16 in |
Overall Height | 20 5/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 19 1/4 in |
Outlet Width | 12 3/16 in |
Housing Height | 20 5/16 in |
Outlet Height | 13 3/8 in |
Wheel Width | 9 1/2 in |
Housing Width | 13 5/16 in |
Wheel Diameter | 13 in |
Housing Depth | 19 1/4 in |
Inlet Diameter | 10 3/8 in |
Shaft Diameter | 14 mm |
Wheel Bore Diameter | 14 mm |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 13 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (T498B1512)
- NATIONAL BRAND ALTERNATIVE 24 x 24 x 2 Pleated Air Filter Standard Capacity Self-Supported MERV 8, 12PK (2488490)
- WHITE-RODGERS 90-247 2 Pole Contactor Type (90-247)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- DAYTON Blower Support for 1XJX7, PR (5TCJ2)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, 10 In (7C649)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- Dayton Blower and Fan Accessories