Shop All Radial Blade Blowers
Dayton
Blower, 9 In
Mfr # 2C863
Zoro # G2931153
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 9 in
- Max. Ambient Temp. (F) 104 Degrees F
- Rotation CW
- Wheel Bore (In.) 1/2 in
Product Information
- Brand Dayton
- MFR # 2C863
- Zoro # G2931153
- UPC # 190735217115
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Discharge Height (In.) | 10 3/4 in |
Inlet Dia. (In.) | 9 in |
Wheel Width (In.) | 5 in |
Discharge Width (In.) | 6 1/2 in |
Depth (In.) | 16 in |
Height (In.) | 16 in |
Width (In.) | 16 in |
Overall Height | 16 in |
Overall Width | 16 in |
Inlet Diameter | 9 in |
Wheel Diameter | 9 in |
Wheel Width | 5 in |
Wheel Bore Diameter | 1/2 in |
Outlet Height | 10 3/4 in |
Outlet Width | 6 1/2 in |
Overall Depth | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 462 cfm, Maximum Airflow 909 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Sleeve, Wheel Material Aluminum, Housing Material Steel, Wheel Width 5 in, Number of Inlets 1, Inlet Diameter 9 in, Outlet Shape Rectangular, Outlet Height 10 3/4 in, Outlet Width 6 1/2 in, Outlet Diameter Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- DUPONT Pleated Air Filter, 12" x 30" x 1", 4 Pack (KB12X30X1_4)
- PRO-SET A/C Manifold Gauge Set, 6 ft (MT7I7A6Q)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON Blower, 12 1/2 In (4C217)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP1)
- Dayton Radial Blade Blowers