Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8
Mfr # 5NRC3
Zoro # G0305024
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve, Direct Drive, Less Motor
- Wheel Dia. (In.) 9 1/2 in
- Wheel Width (In.) 6 1/2 in
- Discharge Width (In.) 9 3/16 in
- Discharge Height (In.) 10 3/8 in
Product Information
- Brand Dayton
- MFR # 5NRC3
- Zoro # G0305024
- UPC # 190735347942
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 1/2 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Width (In.) | 9 3/16 in |
Discharge Height (In.) | 10 3/8 in |
Housing Width (In.) | 9 3/16 in |
Housing Depth (In.) | 15 in |
Housing Height (In.) | 15 1/4 in |
Overall Height | 15 1/2 in |
Overall Width | 11 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 15 in |
Shaft Diameter | 1/2 in |
Overall Depth | 14 7/8 in |
Housing Width | 9.1 in |
Wheel Width | 6 1/2 in |
Wheel Bore Diameter | 1/2 in |
Outlet Height | 10 3/8 in |
Wheel Diameter | 9 1/2 in |
Outlet Width | 9 1/8 in |
Housing Height | 15.2 in |
Inlet Diameter | 7 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 1/2 in, Minimum Airflow 245 cfm, Maximum Airflow 1,250 cfm, Maximum Static Pressure 1 1/8 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in, Bearing Type Not Applicable, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 6 1/2 in, Number of Inlets 2, Inlet Diameter 7 3/4 in, Outlet Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU45)
- ZORO SELECT Sight Glass, 5/8Mx5/8M Flare (6AWT8)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- VENTAMATIC Cool Attic® Galvanized Steel Round Vent, 144" Sq. in NFA, Mill, 1/Pack (VX25)
- DAYTON Direct Drive Blower, 115/230 V (7AP75)
- DAYTON Direct Drive Blower, 115/230 V (7AP88)
- DAYTON Blower, 7 1/2 In (7C038)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Blower, 9 In (2C889)
- Dayton Blower and Fan Accessories