Shop All Blower and Fan Accessories
Dayton
Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In
Mfr # 7HL57
Zoro # G0531815
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 9 1/2 in
- Wheel Width (In.) 9 1/4 in
- Voltage 115
- Motor HP 1/2 hp
Product Information
- Brand Dayton
- MFR # 7HL57
- Zoro # G0531815
- UPC # 00190735347959
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 9 1/2 in |
Wheel Width (In.) | 9 1/4 in |
Discharge Width (In.) | 11 7/8 in |
Discharge Height (In.) | 10 1/4 in |
Housing Width (In.) | 11 7/8 in |
Housing Height (In.) | 15 9/16 in |
Housing Depth (In.) | 14 15/16 in |
Housing Width | 11 7/8 in |
Housing Height | 15 1/2 in |
Inlet Diameter | 7 13/16 in |
Wheel Diameter | 9 1/2 in |
Outlet Width | 11 7/8 in |
Outlet Height | 10 1/4 in |
Wheel Width | 9 1/4 in |
Housing Depth | 14 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 1.000 in SP 1,290 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001567)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 13 (499J42)
- HONEYWELL Vr8200C1041 24V Continuous Pilot (VR8200C104)
- ECONO Electric Panel Heater (EP3A3AUSUFU-001)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- Dayton Blower and Fan Accessories