Shop All Radial Blade Blowers
Dayton
Blower, 8 15/16in
Mfr # 7D749
Zoro # G1217124
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/230
- Motor HP 1/2 hp
- Motor Enclosure Open Dripproof
Product Information
- Brand Dayton
- MFR # 7D749
- Zoro # G1217124
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Dimension R (In.) | 7 1/2 in |
Dimension E (In.) | 5 5/8 in |
Height (In.) | 17 in |
Dimension D (In.) | 3 1/2 in |
Shaft Dia. (In.) | 1/2 in |
Dimension C (In.) | 3 1/2 in |
Inlet Dia. (In.) | 5 in |
Dimension B (In.) | 8 in |
Width (In.) | 13 5/8 in |
Dimension O (In.) | 12 3/4 in |
Dimension L (In.) | 6 3/4 in |
Depth (In.) | 12 3/4 in |
Dimension F (In.) | 7 in |
Dimension G (In.) | 1/2 in |
Dimension J (In.) | 5 3/4 in |
Dimension S (In.) | 6 3/8 in |
Dimension P (In.) | 5 in |
Dimension H (In.) | 6 3/8 in |
Dimension A (In.) | 12 1/8 in |
Dimension K (In.) | 6 7/8 in |
Wheel Width (In.) | 2 13/16 in |
Discharge Width (In.) | 3 1/2 in |
Discharge Height (In.) | 3 1/2 in |
Wheel Width | 2 3/4 in |
Shaft Diameter | 1/2 in |
Housing Depth | 12 3/4 in |
Outlet Height | 3 1/2 in |
Inlet Diameter | 5 in |
Overall Width | 13 5/8 in |
Housing Height | 17 in |
Outlet Width | 3 1/2 in |
Overall Depth | 12 3/4 in |
Overall Height | 17 in |
Wheel Bore Diameter | 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 13 5/8 in |
Wheel Diameter | 9 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- DURAFLOW FILTRATION Filters for GE WB20X9761, GE WB2X2892, GE WB2X9761, GC-7510, RHP1102 (AC60282- 2 Pack)
- DURAVENT 7" BVENT 36" Length (7BV36)
- EMERSON Thermostat, 2 H 1 C, Hardwired, 24VAC (1F79-111)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON Blower, 9 In (2C863)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- DAYTON Blower, 12 1/2 In (4C217)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- Dayton Radial Blade Blowers