Shop All Radial Blade Blowers
Dayton
Blower, 7 3/4in
Mfr # 7D748
Zoro # G2376911
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 115/230
- Motor HP 1/2 hp
- Dimension P (In.) 4 in
Product Information
- Brand Dayton
- MFR # 7D748
- Zoro # G2376911
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Dimension P (In.) | 4 in |
Dimension L (In.) | 5 7/8 in |
Discharge Height (In.) | 3 in |
Height (In.) | 15 1/8 in |
Discharge Width (In.) | 3 in |
Dimension C (In.) | 3 in |
Dimension K (In.) | 5 7/8 in |
Dimension E (In.) | 5 in |
Dimension H (In.) | 5 3/8 in |
Dimension A (In.) | 11 in |
Dimension R (In.) | 6 5/8 in |
Width (In.) | 11 3/4 in |
Dimension B (In.) | 8 in |
Dimension O (In.) | 12 1/4 in |
Dimension D (In.) | 3 in |
Inlet Dia. (In.) | 4 in |
Dimension F (In.) | 7 in |
Dimension G (In.) | 1/2 in |
Depth (In.) | 12 1/4 in |
Wheel Width (In.) | 2 5/16 in |
Shaft Dia. (In.) | 1/2 in |
Dimension J (In.) | 4 7/8 in |
Dimension X (In.) | 8-1/4 Adj Min, 9-3/4 Adj Max |
Dimension S (In.) | 5 1/2 in |
Overall Depth | 12 1/4 in |
Outlet Height | 3 in |
Housing Height | 15 1/8 in |
Outlet Width | 3 in |
Wheel Width | 2 1/4 in |
Overall Width | 11 3/4 in |
Shaft Diameter | 1/2 in |
Overall Height | 15 1/8 in |
Wheel Bore Diameter | 1/2 in |
Housing Depth | 12 1/4 in |
Housing Width | 11 3/4 in |
Wheel Diameter | 7 3/4 in |
Inlet Diameter | 4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 1.000 in SP 252 cfm, Airflow @ 2.000 in SP 210 cfm, Airflow @ 3.000 in SP 157 cfm, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay Terminal Block (LA7D3064)
- PECO Fan Coil Thermostat, Electronic, Analog (TA167-007)
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- DYNA-GLO Heater, Infrared, VF, Wall, LP, 18K BTU, BtuH 18000, Liquid Propane (IR18PMDG-1)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- Dayton Radial Blade Blowers