Shop All Radial Blade Blowers
Dayton
Blower, 7 3/4 In
Mfr # 2C940
Zoro # G2850023
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 7 3/4 in
- Dimension L (In.) 5 7/8 in
- Wheel Material Aluminum
- Dimension A (In.) 11 in
Product Information
- Brand Dayton
- MFR # 2C940
- Zoro # G2850023
- UPC # 190735217191
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Dimension L (In.) | 5 7/8 in |
Dimension A (In.) | 11 in |
Dimension R (In.) | 6 5/8 in |
Dimension O (In.) | 12 1/4 in |
Dimension C (In.) | 3 in |
Dimension J (In.) | 4 7/8 in |
Inlet Dia. (In.) | 4 in |
Height (In.) | 15 1/8 in |
Dimension D (In.) | 3 in |
Discharge Height (In.) | 3 in |
Dimension F (In.) | 7 in |
Width (In.) | 11 3/4 in |
Dimension B (In.) | 8 in |
Dimension E (In.) | 5 in |
Dimension H (In.) | 5 3/8 in |
Depth (In.) | 12 1/4 in |
Dimension G (In.) | 1/2 in |
Wheel Width (In.) | 2 5/16 in |
Dimension P (In.) | 4 in |
Dimension S (In.) | 5 1/2 in |
Discharge Width (In.) | 3 in |
Dimension K (In.) | 5 7/8 in |
Overall Width | 11 3/4 in |
Overall Height | 15 1/8 in |
Wheel Diameter | 7 3/4 in |
Outlet Width | 3 in |
Wheel Bore Diameter | 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 2 1/4 in |
Overall Depth | 12 1/4 in |
Inlet Diameter | 4 in |
Outlet Height | 3 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 7 3/4 in, Minimum Airflow 157 cfm, Maximum Airflow 252 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 180 Degrees F, Sound Level 74 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 2 1/4 in, Number of Inlets 1, Inlet Diameter 4 in, Outlet Shape Square, Outlet Height 3 in, Outlet Width 3 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20221.C 4PK)
- IO HVAC CONTROLS Wireless Relay (IO-WR)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA26)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- Dayton Radial Blade Blowers