Shop All Blower and Fan Accessories
Dayton
Blower, 7 1/2 In
Mfr # 7C038
Zoro # G3344591
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 115
- Motor HP 1/3 hp
- Wheel Width (In.) 3 7/8 in
Product Information
- Brand Dayton
- MFR # 7C038
- Zoro # G3344591
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Outlet Height (In.) | 8 1/4 in |
Inlet Dia. (In.) | 8 in |
Outlet Width (In.) | 5 3/8 in |
Depth (In.) | 14 in |
Width (In.) | 15 in |
Height (In.) | 16 in |
Overall Width | 15 in |
Outlet Width | 5 3/8 in |
Housing Width | 11 in |
Wheel Width | 3 7/8 in |
Overall Depth | 14 in |
Wheel Diameter | 7 3/4 in |
Wheel Bore Diameter | 1/2 in |
Housing Depth | 14 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 8 1/4 in |
Overall Height | 16 in |
Inlet Diameter | 8 in |
Housing Height | 16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP 985 cfm, Airflow @ 0.125 in SP 920 cfm, Airflow @ 0.250 in SP 870 cfm, Airflow @ 0.375 in SP 820 cfm, Airflow @ 0.500 in SP 765 cfm, Airflow @ 0.750 in SP 655 cfm, Airflow @ 1.000 in SP 510 cfm, Airflow @ 1.250 in SP 360 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FI30X36A_4)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- DAYTON Blower, 10 5/8 In (7C453)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Air Duct with Adapter, Accessory (20VD75)
- Dayton Blower and Fan Accessories