Shop All Blower and Fan Accessories
Dayton
Blower, 6 In
Mfr # 7C037
Zoro # G3378103
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 6 5/16 in
- Voltage 115
- Motor HP 1/4 hp
- Height (In.) 15 in
Product Information
- Brand Dayton
- MFR # 7C037
- Zoro # G3378103
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Height (In.) | 15 in |
Inlet Dia. (In.) | 6 in |
Depth (In.) | 11 in |
Outlet Width (In.) | 4 1/4 in |
Width (In.) | 14 in |
Wheel Width (In.) | 2 1/2 in |
Outlet Height (In.) | 7 3/8 in |
Wheel Diameter | 6 1/4 in |
Overall Height | 15 in |
Outlet Width | 4 1/4 in |
Overall Width | 14 in |
Outlet Height | 7 3/8 in |
Wheel Bore Diameter | 1/2 in |
Wheel Width | 2 1/2 in |
Housing Depth | 11 in |
Inlet Diameter | 6 in |
Housing Width | 9 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 11 in |
Housing Height | 15 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 6 1/4 in, Airflow @ 0.000 in SP 595 cfm, Airflow @ 0.125 in SP 560 cfm, Airflow @ 0.250 in SP 515 cfm, Airflow @ 0.375 in SP 470 cfm, Airflow @ 0.500 in SP 420 cfm, Airflow @ 0.750 in SP 300 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Gasket, 22-3/4" x 28-3/8" (1702797)
- TRANE Mod01393 Ignition Module (MOD01393)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- HONEYWELL Vp531C1026 Pneumatic Radiator (VP531C1026)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Blower, 9 In (7C039)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DAYTON Blower Support for 1XJX7, PR (5TCJ2)
- SUPCO Bearing Buster, 3/4" (BB34)
- Dayton Blower and Fan Accessories