Shop All Blower and Fan Accessories
Dayton
Blower, 6 5/16 In, Less Motor
Mfr # 1C791
Zoro # G1041223
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Max. Inlet Temp. (Deg. F) 180 Degrees F
- Wheel Width (In.) 2 1/2 in
- Outlet Height (In.) 7 3/8 in
- Wheel Material Steel
Product Information
- Brand Dayton
- MFR # 1C791
- Zoro # G1041223
- UPC # 190735131756
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Width (In.) | 2 1/2 in |
Outlet Height (In.) | 7 3/8 in |
Height (In.) | 15 in |
Depth (In.) | 11 in |
Width (In.) | 14 in |
Wheel Dia. (In.) | 6 5/16 in |
Outlet Width (In.) | 4 1/4 in |
Inlet Dia. (In.) | 6 in |
Outlet Height | 7 3/8 in |
Overall Height | 15 in |
Overall Width | 14 in |
Inlet Diameter | 6 in |
Outlet Width | 4 1/4 in |
Wheel Diameter | 6 1/4 in |
Wheel Bore Diameter | 1/2 in |
Overall Depth | 11 in |
Wheel Width | 2 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 6 1/4 in, Maximum Airflow 595 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 180 Degrees F, Wheel Material Steel, Housing Material Steel, Wheel Width 2 1/2 in, Number of Inlets 1, Inlet Diameter 6 in, Outlet Shape Rectangular, Outlet Height 7 3/8 in, Outlet Width 4 1/4 in, Outlet Diameter Not Applicable, Flange Type Non-Flanged, Maximum Motor Horsepower 1/4 hp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Sensor Assembly (4A3753G01)
- DAYTON Pedestal Base 27" (1ZCP2)
- IMPERIAL MFG Wall Exhaust Hood 4" (VT0501-B)
- CARRIER Motor, 1/6 HP, 1620 rpm, 208-230V, 39 Frame (HC37EE209)
- DAYTON Drain, Blower Housing (2RXL3)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Blower, 9 In (7C039)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- DAYTON Blower, 10 5/8 In (7C453)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- Dayton Blower and Fan Accessories