Shop All Backward Incline Blowers
Dayton
Blower
Mfr # 3C074
Zoro # G2132837
product price: $2,314.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,314.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Rotation CW
- Dimension N (In.) 9 1/8 in
- Width (In.) 31 3/4 in
- Dimension R (In.) 18 1/4 in
Product Information
- Brand Dayton
- MFR # 3C074
- Zoro # G2132837
- UPC # 190735280607
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Dimension N (In.) | 9 1/8 in |
Width (In.) | 31 3/4 in |
Dimension R (In.) | 18 1/4 in |
Height (In.) | 36 7/8 in |
Dimension L (In.) | 14 5/8 in |
Dimension E (In.) | 17 1/2 in |
Dimension S (In.) | 33 3/8 in |
Dimension Q (In.) | 15 3/4 in |
Outlet Width (In.) | 14 1/4 in |
Outlet Height (In.) | 19 5/8 in |
Dimension C (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension Y (In.) | 1/2 in |
Inlet Dia. (In.) | 19 5/8 in |
Dimension A (In.) | 23 1/8 in |
Depth (In.) | 41 1/4 in |
Dimension F (In.) | 21 1/2 in |
Dimension B (In.) | 17 in |
Dimension X (In.) | 21 7/8 in |
Wheel Width (In.) | 8 15/16 in |
Dimension H (In.) | 15 in |
Dimension P (In.) | 19 5/8 in |
Dimension J (In.) | 12 5/8 in |
Dimension T (In.) | 25 in |
Dimension M (In.) | 30 5/8 in |
Dimension D (In.) | 14 1/4 in |
Dimension K (In.) | 17 1/8 in |
Overall Height | 36 7/8 in |
Overall Width | 31 3/4 in |
Inlet Diameter | 19 5/8 in |
Outlet Width | 14 1/4 in |
Overall Depth | 41 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 8 7/8 in |
Outlet Height | 19 5/8 in |
Wheel Diameter | 18 1/4 in |
Shaft Diameter | 1 1/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 1/4 in, Minimum Airflow 2,809 cfm, Maximum Airflow 7,565 cfm, Maximum Static Pressure 4 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 8 7/8 in, Number of Inlets 1, Inlet Diameter 19 5/8 in, Outlet Shape Rectangular, Outlet Height 19 5/8 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- HOTPOD Silent Boot, Use w/ 6LHG2, 8 In (SB-8)
- KING ELECTRIC Sl Surface Mounted Wall Heater 240V 2250W White (SL2422-W)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- DAYTON Blower, 10 1/2 In (7H154)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower, 18 1/4 In (7H168)
- DAYTON Blower, 12 1/4 In (7H157)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- Dayton Backward Incline Blowers