Shop All Backward Incline Blowers
Dayton
Blower, 36 1/2 In
Mfr # 7H195
Zoro # G1966002
product price: $12,402.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,402.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 1/2 in
- Voltage 230/460
- Motor HP 15 hp
- Dimension X (In.) 42 1/8 in
- Housing Finish Gray Baked Polyester Epoxy
Product Information
- Brand Dayton
- MFR # 7H195
- Zoro # G1966002
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 36 1/2 in |
Dimension X (In.) | 42 1/8 in |
Dimension S (In.) | 63 3/4 in |
Dimension Q (In.) | 31 in |
Dimension C (In.) | 39 1/4 in |
Outlet Width (In.) | 28 1/2 in |
Dimension J (In.) | 24 7/8 in |
Inlet Dia. (In.) | 39 in |
Dimension L (In.) | 28 in |
Shaft Dia. (In.) | 1 15/16 in |
Dimension D (In.) | 28 1/2 in |
Dimension K (In.) | 34 1/8 in |
Dimension N (In.) | 16 1/4 in |
Dimension A (In.) | 43 1/8 in |
Dimension E (In.) | 21 5/8 in |
Depth (In.) | 60 7/8 in |
Outlet Height (In.) | 39 1/4 in |
Width (In.) | 62 1/8 in |
Dimension H (In.) | 30 in |
Dimension M (In.) | 43 1/4 in |
Dimension B (In.) | 21 3/8 in |
Dimension F (In.) | 36 7/8 in |
Wheel Width (In.) | 13 1/16 in |
Height (In.) | 72 1/8 in |
Dimension P (In.) | 39 in |
Dimension T (In.) | 30 3/8 in |
Dimension R (In.) | 33 3/4 in |
Wheel Width | 13 in |
Inlet Diameter | 39 in |
Outlet Height | 39 1/4 in |
Housing Height | 72 1/8 in |
Overall Width | 62 1/8 in |
Housing Depth | 60 7/8 in |
Overall Depth | 60 7/8 in |
Wheel Diameter | 36 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 62 1/8 in |
Overall Height | 72 1/8 in |
Shaft Diameter | 1 15/16 in |
Outlet Width | 28 1/2 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 1/2 in, Airflow @ 0.250 in SP 24,238 cfm, Airflow @ 0.500 in SP 23,794 cfm, Airflow @ 0.750 in SP 23,351 cfm, Airflow @ 1.000 in SP 22,907 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 22,011 cfm, Airflow @ 2.000 in SP 21,091 cfm, Airflow @ 2.500 in SP 20,131 cfm, Airflow @ 3.000 in SP 19,110 cfm, Airflow @ 3.500 in SP 18,384 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Cover (K001127)
- ALL-FILTERS 16X25X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (16254.10 3PK)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-212000-000)
- HEAT WAGON Thermocouple, 39 In (098514-01)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower (3C109)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, 15 In (7H135)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K371)
- Dayton Backward Incline Blowers