Shop All Backward Incline Blowers
Dayton
Blower, 30 In
Mfr # 7H189
Zoro # G1771865
product price: $7,974.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,974.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 230/460
- Motor HP 5 hp
- Dimension D (In.) 23 3/8 in
- Dimension C (In.) 32 1/4 in
Product Information
- Brand Dayton
- MFR # 7H189
- Zoro # G1771865
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Dimension D (In.) | 23 3/8 in |
Dimension C (In.) | 32 1/4 in |
Outlet Width (In.) | 23 3/8 in |
Dimension S (In.) | 51 7/8 in |
Wheel Width (In.) | 10 3/4 in |
Dimension J (In.) | 20 1/2 in |
Depth (In.) | 52 7/16 in |
Outlet Height (In.) | 32 1/4 in |
Dimension Q (In.) | 26 in |
Dimension B (In.) | 16 1/2 in |
Dimension E (In.) | 16 1/2 in |
Dimension F (In.) | 29 1/2 in |
Dimension A (In.) | 36 1/4 in |
Width (In.) | 51 3/4 in |
Inlet Dia. (In.) | 32 1/4 in |
Dimension P (In.) | 32 1/4 in |
Dimension T (In.) | 27 in |
Dimension H (In.) | 24 5/8 in |
Dimension L (In.) | 23 5/8 in |
Height (In.) | 58 3/8 in |
Dimension X (In.) | 33 3/4 in |
Dimension R (In.) | 28 3/4 in |
Shaft Dia. (In.) | 1 11/16 in |
Dimension M (In.) | 36 in |
Dimension N (In.) | 13 3/4 in |
Dimension K (In.) | 28 1/8 in |
Overall Depth | 52 7/16 in |
Wheel Diameter | 30 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 32 1/4 in |
Overall Width | 51 3/4 in |
Housing Depth | 52 7/16 in |
Overall Height | 58 3/8 in |
Outlet Width | 23 3/8 in |
Housing Height | 58 3/8 in |
Wheel Width | 10 3/4 in |
Shaft Diameter | 1 11/16 in |
Housing Width | 51 3/4 in |
Inlet Diameter | 32 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.250 in SP 12,851 cfm, Airflow @ 0.500 in SP 12,474 cfm, Airflow @ 0.750 in SP 12,096 cfm, Airflow @ 1.000 in SP 11,712 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 10,914 cfm, Airflow @ 2.000 in SP 10,039 cfm, Airflow @ 2.500 in SP 9,012 cfm, Airflow @ 3.000 in SP 7,608 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Immersion Temperature Probe (590-53AD33-104)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- DAYTON 30 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR7)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, 20 In (7H174)
- DAYTON Blower (4C333)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Blower, 18 1/4 In (7H168)
- DAYTON Blower, 18 1/4 In (7H171)
- DAYTON Blower, 12 1/4 In (7H159)
- Dayton Backward Incline Blowers