Shop All Backward Incline Blowers
Dayton
Blower, 27 In
Mfr # 7H185
Zoro # G3351092
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,657.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 27 in
- Voltage 230/460
- Motor HP 5 hp
- Full Load Amps 13.0/6.5
- Max. BHP 4.98 hp
Product Information
- Brand Dayton
- MFR # 7H185
- Zoro # G3351092
- UPC # 00194484318338
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 27 in |
Width (In.) | 46 3/4 in |
Dimension S (In.) | 47 in |
Dimension M (In.) | 34 5/8 in |
Dimension J (In.) | 18 1/2 in |
Height (In.) | 52 5/8 in |
Wheel Width (In.) | 9 3/4 in |
Dimension H (In.) | 22 1/8 in |
Dimension T (In.) | 26 in |
Dimension F (In.) | 26 1/4 in |
Outlet Width (In.) | 21 1/4 in |
Dimension Q (In.) | 23 3/4 in |
Dimension K (In.) | 25 1/4 in |
Dimension P (In.) | 29 in |
Dimension L (In.) | 21 1/2 in |
Dimension E (In.) | 16 1/2 in |
Dimension X (In.) | 30 1/2 in |
Outlet Height (In.) | 29 in |
Inlet Dia. (In.) | 29 in |
Dimension N (In.) | 12 5/8 in |
Depth (In.) | 49 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension A (In.) | 33 in |
Dimension D (In.) | 21 1/4 in |
Dimension B (In.) | 16 1/2 in |
Dimension C (In.) | 29 in |
Dimension R (In.) | 26 1/2 in |
Wheel Width | 9 3/4 in |
Outlet Height | 29 in |
Overall Height | 52 5/8 in |
Wheel Diameter | 27 in |
Overall Depth | 49 1/4 in |
Housing Width | 46 3/4 in |
Shaft Diameter | 1 7/16 in |
Housing Depth | 49 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 52 5/8 in |
Outlet Width | 21 1/4 in |
Overall Width | 46 3/4 in |
Inlet Diameter | 29 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 in, Airflow @ 0.250 in SP 11,188 cfm, Airflow @ 0.500 in SP 10,903 cfm, Airflow @ 0.750 in SP 10,617 cfm, Airflow @ 1.000 in SP 10,329 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 9,737 cfm, Airflow @ 2.000 in SP 9,106 cfm, Airflow @ 2.500 in SP 8,406 cfm, Airflow @ 3.000 in SP 7,575 cfm, Airflow @ 3.500 in SP 6,285 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Electric Infrared Heater, 120V, 1500W (DGS-Z1-A15)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- MASTERCOOL Valve Core Remover/Installer (58531)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- DAYTON Blower, 24 1/2 In (7H178)
- DAYTON Blower, 15 In (7H138)
- DAYTON Blower, 15 In (7H135)
- DAYTON Blower, 30 In (7H189)
- DAYTON Blower, 15 In (7H165)
- DAYTON Blower, 10 1/2 In (7H154)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- Dayton Backward Incline Blowers