Shop All Belt Drive Blowers
Dayton
Blower, 25 In, Fwd Curve
Mfr # 7J535
Zoro # G4198126
product price: $5,621.99
/ea
Free Shipping & Returns
$5,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Type With Drive Package
- Wheel Width (In.) 25 in
- Voltage 208-230/460
- Motor HP 20 hp
Product Information
- Brand Dayton
- MFR # 7J535
- Zoro # G4198126
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Width (In.) | 43 1/4 in |
Height (In.) | 46 3/4 in |
Outlet Width (In.) | 31 1/4 in |
Depth (In.) | 40 in |
Shaft Dia. (In.) | 1-5/8 |
Inlet Dia. (In.) | 21 5/16 in |
Outlet Height (In.) | 31 1/4 in |
Outlet Width | 31 1/4 in |
Inlet Diameter | 21 1/4 in |
Housing Depth | 40 in |
Outlet Height | 31 1/4 in |
Housing Height | 46 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 25 in |
Housing Width | 38 3/8 in |
Wheel Width | 25 in |
Overall Depth | 40 in |
Overall Width | 43 1/4 in |
Shaft Diameter | 1 5/8 in |
Overall Height | 46 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 27,100 cfm, Airflow @ 1.000 in SP 25,470 cfm, Airflow @ 1.250 in SP 23,650 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS P10Bc-7C Low Pressure Control (P10BC-7C)
- NORPRO Heat Diffuser (144)
- MASTER FLASH Sealing Tape, Metal Roof, 6" x 50 ft., Gy (MRT6X50-GA)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J418)
- DELHI Blower, Inline Duct (7H755)
- Dayton Belt Drive Blowers