Shop All Backward Incline Blowers
Dayton
Blower, 24 1/2 In
Mfr # 7H182
Zoro # G1320155
product price: $6,366.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,366.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 230/460
- Motor HP 10 hp
- dBA @ 5 Feet 80
- Motor Frame 215T
Product Information
- Brand Dayton
- MFR # 7H182
- Zoro # G1320155
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension P (In.) | 26 3/8 in |
Dimension L (In.) | 19 7/8 in |
Dimension D (In.) | 19 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension X (In.) | 27 3/4 in |
Height (In.) | 47 7/8 in |
Outlet Height (In.) | 26 1/4 in |
Outlet Width (In.) | 19 1/4 in |
Dimension N (In.) | 11 3/4 in |
Dimension F (In.) | 23 5/8 in |
Dimension R (In.) | 24 1/2 in |
Dimension K (In.) | 23 in |
Dimension A (In.) | 30 1/4 in |
Width (In.) | 42 7/8 in |
Dimension J (In.) | 16 7/8 in |
Dimension E (In.) | 16 3/4 in |
Depth (In.) | 47 3/8 in |
Dimension S (In.) | 42 7/8 in |
Dimension C (In.) | 26 1/4 in |
Wheel Width (In.) | 12 in |
Dimension H (In.) | 20 1/8 in |
Dimension T (In.) | 26 in |
Dimension M (In.) | 33 5/8 in |
Inlet Dia. (In.) | 26 3/8 in |
Dimension B (In.) | 16 1/2 in |
Dimension Q (In.) | 21 1/4 in |
Wheel Diameter | 24 1/2 in |
Overall Depth | 47 3/8 in |
Overall Width | 42 7/8 in |
Outlet Height | 26 1/4 in |
Housing Width | 42 7/8 in |
Shaft Diameter | 1 7/16 in |
Inlet Diameter | 26 3/8 in |
Wheel Width | 12 in |
Overall Height | 47 7/8 in |
Housing Depth | 47 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 19 1/4 in |
Housing Height | 47 7/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 13,940 cfm, Airflow @ 0.500 in SP 13,745 cfm, Airflow @ 0.750 in SP 13,544 cfm, Airflow @ 1.000 in SP 13,336 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 12,900 cfm, Airflow @ 2.000 in SP 12,430 cfm, Airflow @ 2.500 in SP 11,915 cfm, Airflow @ 3.000 in SP 11,340 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9404-316)
- AMERI-VENT Cap Vent Round 8In 3-Wall (8HS-RCS)
- RAYPAK 008155F Pilot 181A-401A Iidnat (008155F)
- EMBASSY INDUSTRIES Embassy Vent Block for Brass End Block Kit (11240608)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, 16-1/2 in. Wheel Dia., 37 in. D (48LW24)
- DAYTON Blower, 30 In (7H189)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON Blower (3C048)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K371)
- DAYTON Blower (3C074)
- Dayton Backward Incline Blowers