Shop All Backward Incline Blowers
Dayton
Blower, 24 1/2 In
Mfr # 7H178
Zoro # G2632567
product price: $5,359.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$5,359.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 230/460
- Motor HP 2 hp
- Dimension A (In.) 30 1/4 in
- Height (In.) 47 7/8 in
Product Information
- Brand Dayton
- MFR # 7H178
- Zoro # G2632567
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension A (In.) | 30 1/4 in |
Height (In.) | 47 7/8 in |
Dimension J (In.) | 16 7/8 in |
Dimension K (In.) | 23 in |
Dimension B (In.) | 16 1/2 in |
Width (In.) | 42 7/8 in |
Outlet Width (In.) | 19 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension C (In.) | 26 1/4 in |
Dimension M (In.) | 33 5/8 in |
Dimension R (In.) | 24 1/2 in |
Dimension H (In.) | 20 1/8 in |
Dimension P (In.) | 26 3/8 in |
Outlet Height (In.) | 26 1/4 in |
Dimension X (In.) | 27 3/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Dimension L (In.) | 19 7/8 in |
Dimension S (In.) | 42 7/8 in |
Dimension D (In.) | 19 1/4 in |
Dimension F (In.) | 23 5/8 in |
Dimension E (In.) | 16 3/4 in |
Dimension Q (In.) | 21 1/4 in |
Depth (In.) | 47 3/8 in |
Dimension T (In.) | 26 in |
Dimension N (In.) | 11 3/4 in |
Wheel Width (In.) | 12 in |
Overall Depth | 47 3/8 in |
Wheel Diameter | 24 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 19 1/4 in |
Housing Width | 42 7/8 in |
Outlet Height | 26 1/4 in |
Wheel Width | 12 in |
Overall Height | 47 7/8 in |
Overall Width | 42 7/8 in |
Shaft Diameter | 1 7/16 in |
Inlet Diameter | 26 3/8 in |
Housing Height | 47 7/8 in |
Housing Depth | 47 3/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 7,945 cfm, Airflow @ 0.500 in SP 7,581 cfm, Airflow @ 0.750 in SP 7,174 cfm, Airflow @ 1.000 in SP 6,705 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 5,356 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND Bronze Patio Heater, 20 lb. Tank Cap. (52156)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- ROBERTSHAW Air Pressure Switch, 0.10"-10.0" WC (2374-510)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, 10 1/2 In (7H154)
- DAYTON Blower (3C049)
- DAYTON Blower, 15 In (7H136)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- Dayton Backward Incline Blowers