Shop All Radial Blade Blowers
Dayton
Blower, 230/460 V, 11 In
Mfr # 7C720
Zoro # G1232506
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 7/8 in
- Voltage 230/460
- Motor HP 3/4 hp
- Max. Ambient Temp. (F) 104 Degrees F
Product Information
- Brand Dayton
- MFR # 7C720
- Zoro # G1232506
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 7/8 in |
Height (In.) | 19 in |
Wheel Width (In.) | 5 11/16 in |
Width (In.) | 18 in |
Depth (In.) | 17 in |
Discharge Height (In.) | 11 3/4 in |
Discharge Width (In.) | 8 in |
Inlet Dia. (In.) | 10 in |
Inlet Diameter | 10 in |
Wheel Width | 5 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Overall Width | 18 in |
Housing Width | 18 in |
Overall Height | 19 in |
Overall Depth | 17 in |
Outlet Width | 8 in |
Wheel Bore Diameter | 5/8 in |
Housing Depth | 17 in |
Housing Height | 19 in |
Wheel Diameter | 10 7/8 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 7/8 in, Airflow @ 0.000 in SP 1,593 cfm, Airflow @ 0.250 in SP 1,457 cfm, Airflow @ 0.500 in SP 1,309 cfm, Airflow @ 0.750 in SP 1,134 cfm, Airflow @ 1.000 in SP 916 cfm, Airflow @ 1.500 in SP 97 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x25x2 Pleated Air Filter, MERV 8 (80055.021625)
- B & K Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 5 MERV Pleated Air Filter , 3PK (FBA02-3PK)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (24301.13 6PK)
- RHEEM 95-102925-03 Wire Grill (95-102925-)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- DAYTON Blower, 10-9/16 In (4C108)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- DAYTON Blower, 115 V, 11 In (7C554)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON Blower, 115 V, 9 In (7C553)
- Dayton Radial Blade Blowers