Shop All Belt Drive Blowers
Dayton
Blower, 22 In, Fwd Curve
Mfr # 7K423
Zoro # G2361737
original price:
$3,840.35
6% off
new price: $3,572.99
/ea
Free Shipping & Returns
$3,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Wheel Width (In.) 22 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 7.5 hp
Product Information
- Brand Dayton
- MFR # 7K423
- Zoro # G2361737
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Outlet Height (In.) | 27 1/4 in |
Inlet Dia. (In.) | 18 1/16 in |
Height (In.) | 41 1/2 in |
Shaft Dia. (In.) | 1-3/8 |
Depth (In.) | 35 3/4 in |
Width (In.) | 39 1/4 in |
Outlet Width (In.) | 27 1/4 in |
Overall Width | 39 1/4 in |
Inlet Diameter | 18 in |
Housing Height | 41 1/2 in |
Overall Depth | 35 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 35 3/4 in |
Housing Width | 34 1/4 in |
Outlet Width | 27 1/4 in |
Wheel Diameter | 22 in |
Wheel Width | 22 in |
Overall Height | 41 1/2 in |
Shaft Diameter | 1 3/8 in |
Outlet Height | 27 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 16,500 cfm, Airflow @ 0.750 in SP 14,850 cfm, Airflow @ 1.000 in SP 12,900 cfm, Airflow @ 1.250 in SP 9,800 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- TJERNLUND PRODUCTS Motor Kit (950-1017)
- SUNCOURT 8" Fully Adjustable Motorized Airflow Control Damper - Normally Closed (ZC208)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower with Drive Package (43XH16)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- Dayton Belt Drive Blowers