Shop All Belt Drive Blowers
Dayton
Blower, 22 In, Fwd Curve
Mfr # 7J528
Zoro # G3919666
product price: $5,228.99
/ea
Free Shipping & Returns
$5,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 in
- Wheel Width (In.) 22 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 20 hp
Product Information
- Brand Dayton
- MFR # 7J528
- Zoro # G3919666
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 in |
Wheel Width (In.) | 22 in |
Outlet Height (In.) | 27 1/4 in |
Outlet Width (In.) | 27 1/4 in |
Shaft Dia. (In.) | 1-5/8 |
Depth (In.) | 35 11/16 in |
Inlet Dia. (In.) | 18 1/16 in |
Width (In.) | 39 1/4 in |
Height (In.) | 41 1/2 in |
Overall Height | 41 1/2 in |
Wheel Diameter | 22 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 27 1/4 in |
Housing Depth | 35 11/16 in |
Inlet Diameter | 18 in |
Housing Width | 34 1/4 in |
Outlet Width | 27 1/4 in |
Overall Depth | 35 11/16 in |
Housing Height | 41 1/2 in |
Overall Width | 39 1/4 in |
Shaft Diameter | 1 5/8 in |
Wheel Width | 22 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 25,900 cfm, Airflow @ 1.000 in SP 24,820 cfm, Airflow @ 1.250 in SP 23,800 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Glass Removal Tool (T133300B-1)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FA14X18X2_6)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN91)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 15 In (2C798)
- Dayton Belt Drive Blowers