Shop All Belt Drive Blowers
Dayton
Blower, 20 In, Fwd Curve
Mfr # 7K416
Zoro # G2013882
product price: $3,314.99
/ea
Free Shipping & Returns
$3,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Wheel Width (In.) 20 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 7.5 hp
Product Information
- Brand Dayton
- MFR # 7K416
- Zoro # G2013882
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 20 in |
Depth (In.) | 32 3/4 in |
Height (In.) | 38 in |
Outlet Width (In.) | 24 3/4 in |
Outlet Height (In.) | 24 3/4 in |
Shaft Dia. (In.) | 1-3/8 |
Inlet Dia. (In.) | 16 1/4 in |
Width (In.) | 36 3/4 in |
Wheel Width | 20 in |
Overall Width | 36 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 32 3/4 in |
Housing Width | 31 1/4 in |
Inlet Diameter | 16 1/4 in |
Overall Height | 38 in |
Outlet Width | 24 3/4 in |
Overall Depth | 32 3/4 in |
Shaft Diameter | 1 3/8 in |
Housing Height | 38 in |
Outlet Height | 24 3/4 in |
Wheel Diameter | 20 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 12,150 cfm, Airflow @ 1.000 in SP 10,230 cfm, Airflow @ 1.250 in SP 7,650 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. x 4 in. to 6 in. Universal Register Box (RB10X4X6)
- DAYTON Protect Linear Limit (4520-0011-001)
- YELLOW JACKET Sensor, Replacement (69073)
- REZNOR Auto Limit Switch, 120 Deg. to 180 Deg. F (45602)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN30)
- DAYTON Blower with Drive Package (43XG90)
- Dayton Belt Drive Blowers