Shop All Backward Incline Blowers
Dayton
Blower, 20 In
Mfr # 7H176
Zoro # G3193391
product price: $4,488.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,488.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 230/460
- Motor HP 7.5 hp
- Dimension A (In.) 25 in
- Dimension S (In.) 36 1/4 in
Product Information
- Brand Dayton
- MFR # 7H176
- Zoro # G3193391
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension A (In.) | 25 in |
Dimension S (In.) | 36 1/4 in |
Dimension H (In.) | 16 1/2 in |
Dimension F (In.) | 23 3/8 in |
Outlet Height (In.) | 21 1/2 in |
Dimension J (In.) | 13 3/4 in |
Dimension X (In.) | 23 3/4 in |
Dimension Q (In.) | 17 7/8 in |
Dimension P (In.) | 21 1/2 in |
Depth (In.) | 42 15/16 in |
Dimension B (In.) | 17 in |
Wheel Width (In.) | 10 1/32 in |
Dimension L (In.) | 15 3/4 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension M (In.) | 31 1/2 in |
Dimension E (In.) | 17 in |
Dimension K (In.) | 18 3/4 in |
Dimension D (In.) | 15 7/8 in |
Dimension T (In.) | 25 in |
Dimension N (In.) | 10 in |
Width (In.) | 34 1/2 in |
Dimension R (In.) | 20 1/8 in |
Outlet Width (In.) | 15 7/8 in |
Dimension C (In.) | 21 1/2 in |
Height (In.) | 40 1/4 in |
Inlet Dia. (In.) | 21 1/2 in |
Housing Depth | 42 15/16 in |
Inlet Diameter | 21 1/2 in |
Overall Width | 34 1/2 in |
Outlet Height | 21 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 40 1/4 in |
Wheel Diameter | 20 in |
Wheel Width | 10 in |
Shaft Diameter | 1 3/16 in |
Housing Height | 40 1/4 in |
Overall Depth | 42 15/16 in |
Outlet Width | 15 7/8 in |
Housing Width | 34 1/2 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 9,397 cfm, Airflow @ 0.500 in SP 9,262 cfm, Airflow @ 0.750 in SP 9,122 cfm, Airflow @ 1.000 in SP 8,977 cfm, Airflow @ 1.250 in SP 8,827 cfm, Airflow @ 1.500 in SP 8,671 cfm, Airflow @ 2.000 in SP 8,339 cfm, Airflow @ 2.500 in SP 7,976 cfm, Airflow @ 3.000 in SP 7,574 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V, Motor HP: 1 (7A626)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- YORK E-LINK WITH SERIAL PORTS (025-43893-000)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower (3C073)
- DAYTON Blower, 15 In (7H135)
- DAYTON Blower, 16-1/2 in. Wheel Dia., 37 in. D (48LW24)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- Dayton Backward Incline Blowers