Shop All Spark Resistant Blowers
Dayton
Blower, 20 In, 5 HP, 208-230/460 Volts
Mfr # 7A0V2
Zoro # G0400093
product price: $4,822.99
/ea
Free Shipping & Returns
$4,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 208-230/460
- Motor HP 5 hp
- CFM @ 0.500-In. SP 8057
- Dimension H (In.) 21 1/2 in
Product Information
- Brand Dayton
- MFR # 7A0V2
- Zoro # G0400093
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension H (In.) | 21 1/2 in |
Discharge Height (In.) | 39 3/8 in |
Dimension C (In.) | 23 3/4 in |
Housing Depth (In.) | 37 5/8 in |
Housing Height (In.) | 39 3/4 in |
Housing Width (In.) | 41 1/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension N (In.) | 25 5/8 in |
Discharge Width (In.) | 15 7/8 in |
Dimension F (In.) | 35 in |
Dimension A (In.) | 21 1/8 in |
Dimension J (In.) | 37 5/8 in |
Inlet Dia. (In.) | 21 1/8 in |
Dimension E (In.) | 36 1/8 in |
Dimension M (In.) | 24 1/2 in |
Dimension K (In.) | 14 7/8 in |
Dimension B (In.) | 15 3/8 in |
Dimension G (In.) | 21 5/8 in |
Outlet Height | 39 3/8 in |
Overall Height | 36 1/8 in |
Inlet Diameter | 21 1/8 in |
Housing Depth | 37 5/8 in |
Overall Width | 35 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 16 in |
Housing Height | 39 3/4 in |
Outlet Width | 15 7/8 in |
Wheel Diameter | 20 in |
Shaft Diameter | 1 1/4 in |
Overall Depth | 37 3/8 in |
Housing Width | 41 1/8 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 8,359 cfm, Airflow @ 0.125 in SP 8,283 cfm, Airflow @ 0.250 in SP 8,208 cfm, Airflow @ 0.500 in SP 8,057 cfm, Airflow @ 0.750 in SP 7,903 cfm, Airflow @ 1.000 in SP 7,745 cfm, Airflow @ 1.250 in SP 7,587 cfm, Airflow @ 1.500 in SP 7,436 cfm, Airflow @ 2.000 in SP 7,079 cfm, Airflow @ 2.500 in SP 6,702 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.