Shop All Backward Incline Blowers
Dayton
Blower, 18 1/4 In
Mfr # 7H168
Zoro # G2659237
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,057.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Voltage 230/460
- Motor HP 1.5 hp
- Motor Frame 145T
- Bearing Type Pillow Block Ball
Product Information
- Brand Dayton
- MFR # 7H168
- Zoro # G2659237
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Height (In.) | 36 7/8 in |
Dimension C (In.) | 19 5/8 in |
Dimension H (In.) | 15 in |
Dimension E (In.) | 17 1/2 in |
Outlet Width (In.) | 14 1/4 in |
Dimension D (In.) | 17 1/2 in |
Dimension K (In.) | 17 1/8 in |
Inlet Dia. (In.) | 19 5/8 in |
Dimension Q (In.) | 15 3/4 in |
Dimension S (In.) | 33 3/8 in |
Dimension X (In.) | 21 7/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension N (In.) | 9 1/8 in |
Dimension P (In.) | 19 5/8 in |
Dimension T (In.) | 25 in |
Dimension F (In.) | 21 1/2 in |
Dimension J (In.) | 12 5/8 in |
Dimension M (In.) | 30 5/8 in |
Dimension A (In.) | 23 1/8 in |
Outlet Height (In.) | 19 5/8 in |
Dimension L (In.) | 14 5/8 in |
Dimension B (In.) | 17 in |
Width (In.) | 31 3/4 in |
Depth (In.) | 41 1/4 in |
Dimension R (In.) | 19 5/8 in |
Wheel Width (In.) | 8 15/16 in |
Outlet Height | 19 5/8 in |
Housing Width | 31 3/4 in |
Wheel Diameter | 18 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 14 1/4 in |
Housing Depth | 41 1/4 in |
Overall Depth | 41 1/4 in |
Overall Width | 31 3/4 in |
Shaft Diameter | 1 3/16 in |
Housing Height | 36 7/8 in |
Overall Height | 36 7/8 in |
Wheel Width | 8 15/16 in |
Inlet Diameter | 19 5/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 5,043 cfm, Airflow @ 0.500 in SP 4,846 cfm, Airflow @ 0.750 in SP 4,635 cfm, Airflow @ 1.000 in SP 4,408 cfm, Airflow @ 1.250 in SP 4,163 cfm, Airflow @ 1.500 in SP 3,892 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- MCDONNELL & MILLER Head Mechanism (94-HD)
- ALL-FILTERS 15x20x1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter, 20PK (9805)
- HONEYWELL Zd24X16Tz 24V Automatic (ZD24X16TZ)
- DAYTON Blower (3C109)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, 15 In (7H136)
- DAYTON Blower, 20 In (7H174)
- Dayton Backward Incline Blowers