Shop All Backward Incline Blowers
Dayton
Blower, 16-1/2 in. Wheel Dia., 37 in. D
Mfr # 48LW24
Zoro # G4151108
product price: $2,166.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,166.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Housing Finish Gray Baked Polyester Epoxy
- Rotation CW
- Dimension S (In.) 30 1/8 in
- Outlet Height (In.) 17 3/4 in
Product Information
- Brand Dayton
- MFR # 48LW24
- Zoro # G4151108
- UPC # 190735891292
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Dimension S (In.) | 30 1/8 in |
Outlet Height (In.) | 17 3/4 in |
Inlet Dia. (In.) | 17 7/8 in |
Dimension J (In.) | 11 3/8 in |
Dimension C (In.) | 17 3/4 in |
Dimension Q (In.) | 14 1/2 in |
Outlet Width (In.) | 13 in |
Dimension H (In.) | 13 5/8 in |
Dimension K (In.) | 13 5/8 in |
Shaft Dia. (In.) | 1 in |
Dimension R (In.) | 17 in |
Width (In.) | 28 7/8 in |
Dimension T (In.) | 22 in |
Dimension M (In.) | 27 1/2 in |
Dimension D (In.) | 13 in |
Dimension E (In.) | 15 1/2 in |
Dimension A (In.) | 21 3/8 in |
Dimension F (In.) | 19 3/4 in |
Depth (In.) | 37 in |
Dimension Y (In.) | 1/2 in |
Height (In.) | 33 1/8 in |
Dimension P (In.) | 17 7/8 in |
Dimension N (In.) | 8 1/2 in |
Dimension L (In.) | 13 3/8 in |
Dimension B (In.) | 15 in |
Dimension X (In.) | 19 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Overall Depth | 37 in |
Overall Width | 28 7/8 in |
Wheel Diameter | 16 1/2 in |
Overall Height | 33 1/8 in |
Outlet Height | 17 3/4 in |
Inlet Diameter | 17 7/8 in |
Outlet Width | 13 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 16 1/2 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 17 7/8 in, Outlet Shape Rectangular, Outlet Height 17 3/4 in, Outlet Width 13 in, Outlet Diameter Not Applicable, Minimum Motor Horsepower 5/16 hp, Maximum Motor Horsepower 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- HONEYWELL Th4210U2002 24V T4 Pro (TH4210U200)
- SENSUS Gas Pressure Regulator (143-80)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- DAYTON Blower (3C716)
- DAYTON Blower, 12 1/4 In (7H132)
- DAYTON Blower, 15 In (7H165)
- DAYTON Blower, 18 1/4 In (7H169)
- DAYTON Blower (3C049)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, 24 1/2 In (7H178)
- Dayton Backward Incline Blowers