Shop All Backward Incline Blowers
Dayton
Blower, 15 In
Mfr # 7H165
Zoro # G0709274
product price: $2,752.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,752.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 230/460
- Motor HP 2 hp
- Dimension J (In.) 10 3/8 in
- Motor RPM 1,740 RPM
Product Information
- Brand Dayton
- MFR # 7H165
- Zoro # G0709274
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension J (In.) | 10 3/8 in |
Dimension P (In.) | 16 1/8 in |
Dimension A (In.) | 19 1/4 in |
Dimension M (In.) | 26 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension H (In.) | 12 3/8 in |
Dimension T (In.) | 22 in |
Dimension B (In.) | 15 1/2 in |
Dimension D (In.) | 11 3/4 in |
Outlet Width (In.) | 11 3/4 in |
Dimension K (In.) | 14 1/8 in |
Wheel Width (In.) | 7 11/16 in |
Height (In.) | 30 1/4 in |
Depth (In.) | 35 3/8 in |
Dimension E (In.) | 15 1/2 in |
Dimension N (In.) | 7 1/2 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension F (In.) | 17 5/8 in |
Width (In.) | 26 1/2 in |
Dimension R (In.) | 14 7/8 in |
Dimension X (In.) | 17 7/8 in |
Dimension L (In.) | 12 3/8 in |
Dimension Q (In.) | 13 3/8 in |
Outlet Height (In.) | 16 1/4 in |
Dimension C (In.) | 16 1/4 in |
Dimension S (In.) | 27 5/8 in |
Outlet Width | 11 3/4 in |
Inlet Diameter | 16 1/8 in |
Housing Width | 26 1/2 in |
Wheel Width | 7 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 15 in |
Overall Width | 26 1/2 in |
Housing Depth | 35 3/8 in |
Shaft Diameter | 1 in |
Outlet Height | 16 1/4 in |
Overall Depth | 35 3/8 in |
Housing Height | 30 1/4 in |
Overall Height | 30 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 4,402 cfm, Airflow @ 0.500 in SP 4,289 cfm, Airflow @ 0.750 in SP 4,170 cfm, Airflow @ 1.000 in SP 4,048 cfm, Airflow @ 1.250 in SP 3,921 cfm, Airflow @ 1.500 in SP 3,789 cfm, Airflow @ 2.000 in SP 3,506 cfm, Airflow @ 2.500 in SP 3,176 cfm, Airflow @ 3.000 in SP 2,720 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 3/4 In (Y8610U6006)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A548)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20302.13 6PK)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- DAYTON Blower (3C073)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- DAYTON Blower (4C333)
- DAYTON Blower, 24 1/2 In (7H178)
- DAYTON Blower, 18 1/4 In (7H171)
- Dayton Backward Incline Blowers