Shop All Backward Incline Blowers
Dayton
Blower, 15 In
Mfr # 7H136
Zoro # G1240145
product price: $2,351.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,351.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 115/230
- Motor HP 1 hp
- Width (In.) 26 1/2 in
- Depth (In.) 35 3/8 in
Product Information
- Brand Dayton
- MFR # 7H136
- Zoro # G1240145
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Width (In.) | 26 1/2 in |
Depth (In.) | 35 3/8 in |
Shaft Dia. (In.) | 1 in |
Outlet Width (In.) | 11 3/4 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension N (In.) | 7 1/2 in |
Dimension A (In.) | 19 1/4 in |
Dimension L (In.) | 12 3/8 in |
Dimension Q (In.) | 13 3/8 in |
Dimension F (In.) | 17 5/8 in |
Dimension T (In.) | 22 in |
Dimension R (In.) | 14 7/8 in |
Dimension C (In.) | 16 1/4 in |
Height (In.) | 30 1/4 in |
Dimension D (In.) | 11 3/4 in |
Outlet Height (In.) | 16 1/4 in |
Dimension M (In.) | 26 7/8 in |
Dimension X (In.) | 17 7/8 in |
Dimension S (In.) | 27 5/8 in |
Dimension B (In.) | 15 1/2 in |
Dimension J (In.) | 10 3/8 in |
Dimension P (In.) | 16 1/8 in |
Dimension H (In.) | 12 3/8 in |
Wheel Width (In.) | 7 11/16 in |
Dimension K (In.) | 14 1/8 in |
Dimension E (In.) | 15 1/2 in |
Outlet Height | 16 1/4 in |
Shaft Diameter | 1 in |
Overall Width | 26 1/2 in |
Inlet Diameter | 16 1/8 in |
Wheel Diameter | 15 in |
Housing Width | 26 1/2 in |
Housing Depth | 35 3/8 in |
Wheel Width | 7 11/16 in |
Outlet Width | 11 3/4 in |
Overall Height | 30 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 35 3/8 in |
Housing Height | 30 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 3,450 cfm, Airflow @ 0.500 in SP 3,302 cfm, Airflow @ 0.750 in SP 3,145 cfm, Airflow @ 1.000 in SP 2,980 cfm, Airflow @ 1.250 in SP 2,800 cfm, Airflow @ 1.500 in SP 2,599 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 20 Width x 1 Height (HVC-12020)
- CADET Register Heater, 500/1000/1500W, 120V (RM151)
- BROAN Door (97007002)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- DAYTON Blower, 12 1/4 In (7H157)
- DAYTON Blower, 18 1/4 In (7H171)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, 30 In (7H189)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- Dayton Backward Incline Blowers