Shop All Backward Incline Blowers
Dayton
Blower, 15 In
Mfr # 7H135
Zoro # G1960454
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 115/230
- Motor HP 0.75 hp
- CFM @ 1.500-In. SP 2,064
- Phase 1
Product Information
- Brand Dayton
- MFR # 7H135
- Zoro # G1960454
- UPC # 00799471519479
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension K (In.) | 14 1/8 in |
Dimension D (In.) | 11 3/4 in |
Dimension F (In.) | 17 5/8 in |
Outlet Height (In.) | 16 1/4 in |
Dimension E (In.) | 15 1/2 in |
Dimension H (In.) | 12 3/8 in |
Depth (In.) | 35 3/8 in |
Dimension C (In.) | 16 1/4 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension T (In.) | 22 in |
Wheel Width (In.) | 7 11/16 in |
Shaft Dia. (In.) | 1 in |
Dimension J (In.) | 10 3/8 in |
Height (In.) | 30 1/4 in |
Dimension S (In.) | 27 5/8 in |
Dimension M (In.) | 26 7/8 in |
Dimension N (In.) | 7 1/2 in |
Outlet Width (In.) | 11 3/4 in |
Dimension X (In.) | 17 7/8 in |
Width (In.) | 26 1/2 in |
Dimension Q (In.) | 13 3/8 in |
Dimension R (In.) | 14 7/8 in |
Dimension A (In.) | 19 1/4 in |
Dimension P (In.) | 16 1/8 in |
Dimension B (In.) | 15 1/2 in |
Dimension L (In.) | 12 3/8 in |
Housing Width | 26 1/2 in |
Outlet Width | 11 3/4 in |
Inlet Diameter | 16 1/8 in |
Overall Depth | 35 3/8 in |
Housing Depth | 35 3/8 in |
Overall Height | 30 1/4 in |
Outlet Height | 16 1/4 in |
Overall Width | 26 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 30 1/4 in |
Wheel Width | 7 11/16 in |
Shaft Diameter | 1 in |
Wheel Diameter | 15 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 3,104 cfm, Airflow @ 0.500 in SP 2,938 cfm, Airflow @ 0.750 in SP 2,761 cfm, Airflow @ 1.000 in SP 2,567 cfm, Airflow @ 1.250 in SP 2,347 cfm, Airflow @ 1.500 in SP 2,064 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 24V Coil 2Pole 40Amp (HN51JD026)
- DAYTON Drum Lid (HV2121200G)
- ILC FILTER 15X30X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 145 X 295 X 075 MADE IN TH (WY-0HW0-8)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- DAYTON Blower, 18 1/4 In (7H168)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, 10 1/2 In (7H128)
- DAYTON Blower, 12 1/4 In (7H157)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, 27 In (7H185)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- Dayton Backward Incline Blowers